21-25mm Spiral Protection - HG-25Y

21-25mm Spiral Protection - HG-25Y

Order Code: ZT5417438SCopy

£189.99 Inc VAT (20%)
£199.995% off


Description

21mm Inside Diameter, Hydraulic Protective Hose Sleeve, Yellow, HDPE Spiral Protection, 20 Metre Length, Maximum Working Temperature +120┬░C, Pig's Tail

Specifications for 21-25mm Spiral Protection - HG-25Y
  • Material
    HDPE
  • Product Type
    Hydraulic
  • Colour
    Yellow
  • Length
    20m
  • Maximum Working Temperature
    +120°C
  • Inside Diameter
    21mm