27-32mm Spiral Protection - HG-32

Order Code: ZT5417404S

£179.99 Inc VAT (20%)


Description

27mm Inside Diameter, Hydraulic Protective Hose Sleeve, Black, HDPE Spiral Protection, 20 Metre Length, Maximum Working Temperature +120┬░C, Pig's Tail

Specifications for 27-32mm Spiral Protection - HG-32
  • Product Type
    Hydraulic
  • Length
    20m
  • Material
    HDPE
  • Colour
    Black