27-32mm Spiral Protection - HG-32Y

27-32mm Spiral Protection - HG-32Y

Order Code: ZT5417434SCopy

£109.99 Inc VAT (20%)


Description

27mm Inside Diameter, Hydraulic Protective Hose Sleeve, Yellow, HDPE Spiral Protection, 20 Metre Length, Maximum Working Temperature +120┬░C, Pig's Tail

Specifications for 27-32mm Spiral Protection - HG-32Y
  • Colour
    Yellow
  • Material
    HDPE
  • Length
    20m
  • Product Type
    Hydraulic
  • Maximum Working Temperature
    +120°C
  • Inside Diameter
    27mm