34-40mm Spiral Protection - HG-40Y

34-40mm Spiral Protection - HG-40Y

Order Code: ZT5417424SCopy

£163.99 Inc VAT (20%)


Description

34mm Inside Diameter, Hydraulic Protective Hose Sleeve, Yellow, HDPE Spiral Protection, 20 Metre Length, Maximum Working Temperature +120┬░C, Pig's Tail

Specifications for 34-40mm Spiral Protection - HG-40Y
  • Length
    20m
  • Product Type
    Hydraulic
  • Material
    HDPE
  • Colour
    Yellow
  • Inside Diameter
    34mm
  • Maximum Working Temperature
    +120°C