42mm Inside Diameter Polypropylene Spiral Guard 10 Metre Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-42

42mm Inside Diameter Polypropylene Spiral Guard 10 Metre Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-42

Order Code: ZT5416785SCopy

£109.99 Inc VAT (20%)


Description

42mm Inside Diameter, Hydraulic Protective Hose Sleeve, Hi-Vis Green, Polypropylene, Spiral Guard, 10 Metre Length, Working Temperature -30┬░C to +140┬░C, FT Pro

Specifications for 42mm Inside Diameter Polypropylene Spiral Guard 10 Metre Length, Working Temperature - 30 C to +140 C, ft Pro - FGSG-42
  • Product Type
    Hydraulic
  • Length
    10m
  • Colour
    Hi-vis Green
  • Material
    Polypropylene