55-63mm Spiral Protection - HG-63

Order Code: ZT5417402S

£269.99 Inc VAT (20%)


Description

55mm Inside Diameter, Hydraulic Protective Hose Sleeve, Black, HDPE Spiral Protection, 20 Metre Length, Maximum Working Temperature +120┬░C, Pig's Tail

Specifications for 55-63mm Spiral Protection - HG-63
  • Colour
    Black
  • Material
    HDPE
  • Length
    20m
  • Product Type
    Hydraulic