Kraft Ripple Soup Container 16oz 450ml 250

Order Code: ZT2425805S

£122.99 Inc VAT (20%)


Description

JanSan� Kraft Ripple Soup Container 16oz 450ml is a versatile, leak-proof, sturdy round tub.A standard food pot ideal for soups, stews etc. It has a ripple Kraft outer with an hygienic white interior plus a tightly rolled rim so the lid (sold separately) snaps on securely. It can be used in warm shelves at maximum of 85�c, two hours.
Product dimensions
Top diameter: 115mm Bottom Diameter:90mm Height: 75mm

See full description
Specifications for Kraft Ripple Soup Container 16oz 450ml 250
  • Colour
    Brown
  • Product Type
    Hot Food Containers
  • Material
    Paper/PLA
  • Size
    450ml / 16oz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome