Metalic Reel Wire Black

Order Code: ZT4957538S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.594%
10 - 19£9.198%
20 - 49£8.7912%
50 +£8.3916%


Description

Oasis Metalic Reel Wire Black Sold in a 50 metre long roll 0.50mm width Weighs 100g per roll Easy to use from the reel with an end of reel locking device Can also be used to make cake decorations

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

Specifications for Metalic Reel Wire Black
  • Width
    0.5mm
  • Colour
    Black
  • Product Type
    Reel Wire
  • Weight
    100g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome