Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
/
Packaging
/
Protective Packaging
/
Protective Sleeving
Sleeving over 12mm x 100M Black PVC Hank (bag)
By SWA
Order Code:
ZT4985012S
Qty of 100 for
£369.00
Inc VAT (20%)
£3.69 each
Quantity
Price
Discount
1 - 9999
£3.69
0%
10000 +
£3.54
4%
100
Add to basket
This product must be ordered in multiples of 100
Get it in
15-17
working days
Add to quotation
View all Protective Sleeving
Description
SWA SLEEVING OVER 12MMX100M BLACK PVC HANK (BAG) PVC Over Sleeving PVC12BLK
Tags:
#BulkDiscount
Specifications
Specifications for Sleeving over 12mm x 100M Black PVC Hank (bag)
Colour
Black
Length
100m
Diameter
12mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome