0
1
2
3
4

Acrylic Clip & Pin Name Tag Badge Holders + Inserts, 25 Pack, 40x76mm

Order Code: ZT2658959S

£55.99 Inc VAT (20%)
£59.996.5% off


Description

A crystal clear frameless name badge made of solid acrylic with an unpretentious, prestigious design for use in banks, hotels, hospitality and trade fairs.

Our unique metal combi clip design has both a pin and clip fastener for quick and easy attachment to various types of clothing. Say goodbye to fiddling with labels with our ergonomic thumb slot that makes insertion and removal of inserts a breeze.

Environmentally friendly in accordance with ISO 14021: contains recycled material and is 100% recyclable.

Provided with 25 pre-cut blank insert cards

Made in Germany
Insert size: 40 x 75 mm
Pack size: 25

See full description
Specifications for Acrylic Clip & Pin Name Tag Badge Holders + Inserts, 25 Pack, 40x76mm
  • Material
    Acrylic
  • Product Type
    Name Tag Badge Holders
  • Pack Quantity
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome