Avery Name Badge Insert 86x55mm 160gsm White (Pack 200) L7418-25

Order Code: ZT1255685P

£18.99 Inc VAT (20%)
£19.995% off


Description

Avery Name Badge Insert 86x55mm 160gsm White (Pack 200) L7418-25 Avery Printable Insert Refills for Badges are perfect for any meeting, event or conference you are planning. Use these customisable badges to produce professional name tags - and it is so easy to do. Avery's Name Inserts will make creating name tags so much easier and more affordableÖ you can print just the right amount you need. Our Name Badge Inserts measure 55x86mm, so fit perfectly into any standard 60x90 Badge Holder! With 25 sheets in each pack, and 8 inserts per sheet, you can create up to 200 name tags. These badges will save you time and energy, and can be easily be personalised, just the way you want. Alternatively, use one of many free templates available on Avery Design & Print. Pick a template, input your text and then simply print. You can even individually personalise each name badge if you wish. All of your conference requirements could be completed in no time. Going into a crowded conference full of unfamiliar faces can be daunting, but these name tags will at least take the pressure off having to remember names. Customise name badges with associates' names, titles or your company logo using the free templates on avery.co.uk. Printing is easy with free software from Avery. We have been developing template and software solutions for over 20 years and we offer various free tools to help you print including Design & Print software, templates for Microsoft Word, downloadable Avery Wizard for use with MicrosoftÆ OfficeÆ and apps for tablets and mobiles. To get the most out of Avery products we recommend using our free Design & Print Software available online or as a desktop download at avery.co.uk/print. Here youíll find all sorts of inspiring pre-designs, templates and creative tools. Design & Print enables you to create beautiful looking labels, cards and transfers to suit any occasion. Whether you need to run a mail merge, send a package to an old friend, create fun stickers, some new business cards or you simply need some smart labels to organise your office or home, Avery Design & Print can help you make them look great and print easily. Following simple steps on or offline, or even on your tablet, you can easily add a logo, photos, text or even a barcode to your design.

See full description
Specifications for Avery Name Badge Insert 86x55mm 160gsm White (Pack 200) L7418-25
  • Type
    Visitors Badge
  • Material
    Card
  • Colour
    White
  • MFR Part No.
    44804AV
  • Dimensions
    215x10x325mm
  • Weight
    37g
  • Form
    ID Badge Inserts
  • Badge Size
    86.5x55.5mm
  • Labels Per Sheet
    8 per Sheet

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome