0
1
2

BADGEMAKER® Inserts 34 x 74 mm, Pack of 280

Order Code: ZT1054170X

£18.99 Inc VAT (20%)
£19.995% off


Description

• Micro-perforated badge inserts that are made of PEFC-certified paper
Compatible with laser or ink jet printers or photocopiers and can be printed double sided
• Free to use DURAPRINT design software available
• Contains 280 inserts that measure 34 x 74mm

Specifications for BADGEMAKER® Inserts 34 x 74 mm, Pack of 280
  • MFR Part No.
    DB10756
  • Material
    Paper
  • Pack Quantity
    280
  • Type
    Badges
  • Colour
    White
  • Dimensions
    34 x 74mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome