0
1
2
3

Conference Magnet Name Tag Badge Holders + Inserts, 25 Pack, 17 x 67mm

Order Code: ZT2659041S

£74.99 Inc VAT (20%)


Description

A crystal clear framed name badge made of solid acrylic with an unpretentious, executive design for use in banks, hotels, hospitality and trade fairs etc. It features a simple and secure magnetic fastening that will not damage clothes, even delicate fabrics.

Say goodbye to fiddling with labels with our easy clip mechanism that makes exchanging inserts a breeze.

Environmentally friendly in accordance with ISO 14021: contains recycled material and is 100% recyclable.

Provided with 25 pre-cut blank insert cards
Compatible with printable insert sheets (product # 146102)

Made in Germany
Insert size: 17 x 67 mm
Pack size: 25

See full description
Specifications for Conference Magnet Name Tag Badge Holders + Inserts, 25 Pack, 17 x 67mm
  • Product Type
    Name Tag Badge Holders
  • Pack Quantity
    25
  • Size
    17 x 67mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome