Convex Name Badge, Acrylic, With Combination Clamp, Pack Of 25

Order Code: ZT2716061S

£153.99 Inc VAT (20%)


Description

Convex name badge, acrylic, with combination clamp, pack of 25. Supplied = assembled. Height = 40 mm. Width = 75 mm. Material = acrylic. Type of mounting = with combination clamp. Colour = transparent. Model = convex. Product type = combination name badges. High quality acrylic name badge with a curved shape. Easy to fasten using plastic clip with safety pin.

Specifications for Convex Name Badge, Acrylic, With Combination Clamp, Pack Of 25
  • Pack Quantity
    25
  • Material
    Acrylic
  • Colour
    Transparent
  • Product Type
    Combination Name Badges
  • Height
    40mm
  • Supplied
    Assembled
  • Width
    75mm
  • Mounting Type
    With Combination Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome