Durable Arm Band ID Badge Holder

Order Code: ZT3079089S

£64.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£64.990%
5 +£62.394%


Description

Colour: Transparent.
Material: Plastic.
Pack Quantity: 10.Identify people in active working environments. Adjustable arm strap enables ID cards and passes to be securely fastened and highly visible at all times. A safer option when working near machinery as an alternative to lanyards that can get entangled or caught. Robust plastic, ideal for use outdoors and offers the card protection from dirt and moisture. H x W - 110 x 150mm. Pack of 10.

See full description
Specifications for Durable Arm Band ID Badge Holder
  • Colour
    Transparent
  • Material
    Plastic
  • Product Type
    ID Badge Holder

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome