Durable Name Badge with Textile Necklace 60x90mm Grey (Pack 10) 813910

Order Code: ZT1256675P

£24.99 Inc VAT (20%)


Description

Durable Name Badge with Textile Necklace 60x90mm Grey (Pack 10) 813910 Transparent hard PVC name badge with textile lanyard with safety release. The safety release opens if the necklace becomes trapped or caught. The badge pocket is open at the top for the easy removal of insert without the need to remove the lanyard. Includes blank insert cards. Dimensions: 60 x 90mm.

See full description
Specifications for Durable Name Badge with Textile Necklace 60x90mm Grey (Pack 10) 813910
  • Colour
    Grey
  • Type
    Visitors Badge
  • MFR Part No.
    11426DR
  • Dimensions
    60x90mm
  • Material
    Textile
  • Form
    ID Badge
  • Weight
    130.8g
  • Orientation
    Landscape
  • Badge Size
    60x90mm
  • Recycled Product
    Made With Recycled Material
  • Attachment
    Lanyard

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome