Durable Textile Lanyard and Reel for Name Badges Black (Pack 10) 8223

Order Code: ZT1256676P

£29.99 Inc VAT (20%)


Description

Durable Textile Lanyard and Reel for Name Badges Black (Pack 10) 8223 Black lanyard with badge reel. Can be combined with every DURABLE name badge with punched holes. Lanyard has a safety release which opens should the lanyard become trapped or caught. Lanyard length: 440mm. Badge reel length: 850mm.

Specifications for Durable Textile Lanyard and Reel for Name Badges Black (Pack 10) 8223
  • MFR Part No.
    11601DR
  • Type
    Visitors Badge
  • Dimensions
    440mm
  • Weight
    169g
  • Form
    Badge Reel
  • Material
    Textile
  • Colour
    Black
  • Attachment
    Lanyard
  • Recycled Product
    Made with Recycled Material

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome