Enclosed ID 2-Card Holder (Pack of 10)

Order Code: ZT4975838S

£26.99 Inc VAT (20%)
£27.993.5% off


Description

Our German-designed proximity card holders securely hold 2 IDs without damaging the magnetic strips. Made from clear anti-glare anti-scratch coated plastic to aid legibility and improve the product life cycle. The Integrated thumb slot facilitates easy removal of passes and the secure fastenings allows for portrait and landscape orientations. Orientation: Landscape or Portrait Supports cards up to: 54 x 87mm (standard credit card) Quantity: 10

See full description
Specifications for Enclosed ID 2-Card Holder (Pack of 10)
  • Material
    Plastic
  • Colour
    Transparent
  • Orientation
    Landscape or Portrait
  • Product Type
    Security Pass Holders
    Visitors Badge
  • Badge Size
    54x87mm
  • Weight
    270g
  • Attachment
    No Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome