Extra Strong Badge Reel Black

Order Code: ZT4975828S

£6.19 Inc VAT (20%)


Description

Stylish German-designed carabiner badge reel with stud loop fastener compatible with all Durable punched hole name badges. The reel features a secure integrated carabiner for attaching to belt loops. Perfect for workplaces with high levels of security. Made in Germany and environmentally friendly in accordance with ISO 14021: includes recycled materials and is 100% recyclable. Kind to the planet and built to last. Attachment: Press stud loop Reel length: 80 cm Supported weight: 20 g Quantity: 10

See full description
Specifications for Extra Strong Badge Reel Black
  • Colour
    Black
  • Recycled Product
    20% Recycled Material
  • Weight
    28g
  • Cord Length
    600mm
  • Product Type
    Visitors Badge
  • Attachment
    Press Stud Loop

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome