EXTRA STRONG ID Badge Holder With Yoyo, For 1 Card, Pack Of 10, Black

Order Code: ZT2695259S

£199.99 Inc VAT (20%)


Description

EXTRA STRONG ID badge holder with yoyo, for 1 card, pack of 10, black. Supplied = partially assembled. Height = 54 mm. Width = 87 mm. Material = metal, plastic. Colour = black. Model = with snap fastener. Length = 600 mm. Product type = badge holders. As an open model for 1 company/security ID badge, option of horizontal or vertical use. Badge reel with reinforced strap, with snap hook, small keyring and snap fastener. Magnet holds the badge reel when coiled up to max. weight of 300 g. Note on use: the integrated magnets may impair the ability of cards with a magnetic strip to be read out.

See full description
Specifications for EXTRA STRONG ID Badge Holder With Yoyo, For 1 Card, Pack Of 10, Black
  • Colour
    Black
  • Material
    Metal, Plastic
  • Pack Quantity
    10
  • Product Type
    Badge Holders
  • Width
    87mm
  • Length
    600mm
  • Supplied
    Partially Assembled
  • Height
    54mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome