ID Badge Cover With YOYO STYLE, For 1 Card, Pack Of 10, Black

Order Code: ZT2695268S

£149.99 Inc VAT (20%)


Description

ID badge cover with YOYO STYLE, for 1 card, pack of 10, black. Supplied = partially assembled. Height = 54 mm. Width = 87 mm. Material = plastic. Colour = black. Model = with snap fastener. Length = 800 mm. Product type = badge holders. Lightweight ID badge cover made of flexible material, crystal clear for optimal legibility and easy scanning of bar codes. With thumb hole for easy removal of the card. YOYO STYLE with snap hook and snap fastener. ID badge holder as a closed model for 1 company/security ID badge in horizontal format.

See full description
Specifications for ID Badge Cover With YOYO STYLE, For 1 Card, Pack Of 10, Black
  • Pack Quantity
    10
  • Colour
    Black
  • Material
    Plastic
  • Product Type
    Badge Holders
  • Supplied
    Partially Assembled
  • Width
    87mm
  • Height
    54mm
  • Length
    800mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome