0
1

Name Badge Clip Card 17 x 67mm Flat Pin, Pack of 25

Order Code: ZT2659046S

£45.99 Inc VAT (20%)


Description

Durable clip-card with clip with flat pin for fastening to garments. Clip mechanism enables insert badges to be changed quickly. Easy to read due to magnifying effect of convex, crystal-clear window. Elegant name badge with coloured frame and scratch resistant plastic window. Clip mechanism for quick and easy removal and insertion of badge inserts. Available in black colour. Measures 67 mm width by 17 mm height. Supplied in pack of 25.

See full description
Specifications for Name Badge Clip Card 17 x 67mm Flat Pin, Pack of 25
  • Colour
    Black
  • Product Type
    Name Badge Clip Card
  • Pack Quantity
    25

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome