Name Badge Insert 60x90mm 150gsm White, Pack 160

Order Code: ZT1531146S

£18.99 Inc VAT (20%)


Description

Durable Name Badge Insert 60x90mm 150gsm White (Pack 160) 145602 Micro-perforated BADGEMAKERÆ insert sheets in A4 format made from PEFC-certified paper. For professionally printing name badge inserts. Inserts are compatible with laser or ink jet printers and can be printed double sided. Insert size: 60x90mm 60 inserts.

Specifications for Name Badge Insert 60x90mm 150gsm White, Pack 160
  • Material
    Card
  • Colour
    White
  • Type
    Visitors Badge
  • MFR Part No.
    11258DR
  • Form
    ID Badge Inserts
  • Weight
    184.4g
  • Badge Size
    60x90mm
  • Grammage
    150

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome