Name Badge Set, Badges With A Clip, Pack Of 3

Order Code: ZT2714439S

£209.99 Inc VAT (20%)


Description

Name badge set, badges with a clip, pack of 3. Supplied = assembled. Height = 60 mm. Width = 90 mm. Material = plastic. Type of mounting = with clip. Colour = transparent. Scope of delivery = 20 name plates per set, A4 sheet inserts for computer generated inscriptions. Product type = name badges with clip. Complete solutions for fast and perfect implementation: the name badge sets made by DURABLE. Each set contains 20 name plates and sheet inserts for computer generated inscriptions made of high quality special cardboard in an A4 format with microperforations. Suitable for all ink jet and laser printers and copiers. A free software solution with a database function can be used at www.duraprint.eu. Pack = 3 sets

See full description
Specifications for Name Badge Set, Badges With A Clip, Pack Of 3
  • Pack Quantity
    3
  • Colour
    Transparent
  • Material
    Plastic
  • Product Type
    Name Badges with Clip
  • Width
    90mm
  • Supplied
    Assembled
  • Height
    60mm
  • Mounting Type
    With Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome