Name Badge Set, Badges With Combination Clasp, Pack Of 5

Order Code: ZT2714537S

£229.99 Inc VAT (20%)


Description

Name badge set, badges with combination clasp, pack of 5. Supplied = assembled. Height = 54 mm. Width = 90 mm. Material = plastic. Type of mounting = with combination clamp. Colour = transparent. Scope of delivery = 20 name plates per set, A4 sheet inserts for computer generated inscriptions. Product type = combination name badges. Complete solutions for fast and perfect implementation: the name badge sets made by DURABLE. Each set contains 20 name plates and sheet inserts for computer generated inscriptions made of high quality special cardboard in an A4 format with microperforations. Suitable for all ink jet and laser printers and copiers. A free software solution with a database function can be used at www.duraprint.eu. Pack = 5 sets

See full description
Specifications for Name Badge Set, Badges With Combination Clasp, Pack Of 5
  • Colour
    Transparent
  • Material
    Plastic
  • Pack Quantity
    5
  • Product Type
    Combination Name Badges
  • Width
    90mm
  • Height
    54mm
  • Supplied
    Assembled
  • Mounting Type
    With Combination Clamp

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome