Name Badges With Clip Fastener, HxW 60 X 90mm, Closed Pocket, Pack Of 25

Order Code: ZT2678603S

£109.99 Inc VAT (20%)


Description

Name badges with clip fastener, HxW 60 x 90 mm, closed pocket, pack of 25. Supplied = partially assembled. Height = 60 mm. Width = 90 mm. Material = hard foil. Type of mounting = with clip. Colour = transparent. Model = closed. Scope of delivery = name badges, clip. Paper format = HxW 60x90 mm. Product type = name badges with clip. Made of high transparency hard film with blank name badges, with rotating clip fastener made of metal to allow vertical hold. Particularly suitable for handing out to a large number of persons, e.g. at conferences and large-scale events, at which badges often fail to be returned. Easy to label using the free-of-charge DURAPRINT software with database function. Clip punch out enables combination with chain, a retractable string or fabric strap. The clip fastener seals the sleeve at the top at the same time. The elegant universal name badges convince with easy handling for many different areas of use. Closed model to protect the insert.

See full description
Specifications for Name Badges With Clip Fastener, HxW 60 X 90mm, Closed Pocket, Pack Of 25
  • Colour
    Transparent
  • Material
    Hard Foil
  • Pack Quantity
    25
  • Product Type
    Name Badges with Clip
  • Width
    90mm
  • Height
    60mm
  • Supplied
    Partially Assembled
  • Mounting Type
    With Clip
  • Paper Format
    HxW 60x90mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome