0
1

Pushbox Security Pass ID Card Holders with Lanyards, 10 Pack, Clear

Order Code: ZT2659842S

£39.99 Inc VAT (20%)


Description

Card holder PUSHBOX is the innovative solution for the safe and secure storage for 1 card. Ideal for
protecting sensitive RFID cards and coded cards. The pass holder features a slider function that enables the ID card to be removed and replaced with ease. Made from premium plastic, the simple design facilitates the readability of membership-, security- or ID-cards.
Can be used in either portrait or landscape format. with textile lanyard. Internal dimensions:
54x87 mm. • Card holder PUSHBOX is the innovative solution for the safe and secure storage for 1 card.
• Ideal for protecting sensitive RFID cards and coded cards.
• The pass holder features a slider function that enables the ID card to be removed and replaced with ease.
• Made from premium plastic, the simple design facilitates the readability of membership, security or ID-cards.
• Can be used in either portrait or landscape format.
• With textile lanyard.
• Internal dimensions: 54x87 mm.

See full description
Specifications for Pushbox Security Pass ID Card Holders with Lanyards, 10 Pack, Clear
  • Colour
    Transparent
  • Product Type
    ID Card Holders

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome