Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Reception Essentials
Retractable Badge Reel 60cm (Pack of 10) - KF14147
By Q-Connect
Order Code:
ZT1546079S
£7.59
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
7.59
https://www.zoro.co.uk/shop/office-supplies-and-packaging/reception-essentials/retractable-badge-reel-60cm-pack-of-10-kf14147/p/ZT1546079S
Add to quotation
View all Reception Essentials
Description
Q-Connect Retractable Badge Reel 60cm (Pack of 10) KF14147
Specifications
Specifications for Retractable Badge Reel 60cm (Pack of 10) - KF14147
Pack Quantity
10
MFR Part No.
KF14147
Depth
270mm
Width
58mm
Height
122mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome