0
1
2
3
4

Secure Magnetic Carabiner Badge Reel for Keys & Hand Sanitiser, Black

Order Code: ZT2659117S

£7.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.190%
5 - 9£6.835%
10 - 19£6.4710%
20 +£6.1115%


Description

Feeling safe again in society, enjoying regained freedom and boosting the economy: to make that a reality during a pandemic, protective and hygiene concepts have to be implemented consistently in all aspects of public life. These brand new badge reels have been designed to hold a single bottle of small individual hand sanitisers for those who are always on the go. The O-ring has a diameter of 20mm and securely holds the bottle. The integrated magnet keeps the reel rolled up with a weight of up to 300 g (approx. 250 ml bottle) and the reinforced rope is 60cm in length • Retractable reel with a special holder for individual hand sanitiser
• Suitable for the most common individual bottles
• O-ring Ø 20 mm for a secure hold of the bottleneck
• The integrated magnet keeps the reel rolled up with a weight of up to 300 g (approx. 250 ml bottle)
• Reinforced rope 60 cm long

See full description
Specifications for Secure Magnetic Carabiner Badge Reel for Keys & Hand Sanitiser, Black
  • Colour
    Black
  • Product Type
    Badge Reel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome