0
1
2

Security Pass Holder with Badge Reel 54x85 mm, Pack of 10

Order Code: ZT1545318S

£34.99 Inc VAT (20%)


Description

• Security pass holder with badge reel is the simple solution to keeping your ID badge safe and close to hand.
•Ideal for storing and presenting ID passes, swipe cards and magnetic cards.
•with 800 mm retractable cord and a metal clip on the reverse for attaching to belts.
•Holder can be used in either portrait or landscape format.
•Insert Size: 54 x 85 mm (H x W).

See full description
Specifications for Security Pass Holder with Badge Reel 54x85 mm, Pack of 10
  • Depth
    90mm
  • Width
    94mm
  • Height
    107mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome