Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Reception Essentials
Self-Adhesive Name Badges 80x50mm (Pack of 150) J4785-15
By Avery
Order Code:
ZT1544833S
£27.99
Inc VAT (20%)
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
27.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/reception-essentials/self-adhesive-name-badges-80x50mm-pack-of-150-j4785-15/p/ZT1544833S
Add to quotation
View all Reception Essentials
Description
Avery Self-Adhesive Name Badges 80x50mm (Pack of 150) J4785-15
Specifications
Specifications for Self-Adhesive Name Badges 80x50mm (Pack of 150) J4785-15
MFR Part No.
AV13433
Depth
327mm
Height
300mm
Width
233mm
Pack Quantity
150
Weight
0.284kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome