STAFF Fabric Strap, With Snap Hook, Pack Of 20, Black

Order Code: ZT2692036S

£99.99 Inc VAT (20%)


Description

STAFF fabric strap, with snap hook, pack of 20, black. Supplied = assembled. Length = 440 mm. Width = 20 mm. Colour = black. Material = fabric. Model = fabric strap with spring hook. Product type = fabric straps for name badges. With a snap hook, ideal as a lanyard or as a strap for name badges or ID card holders. With a safety lock, opens when subjected to a powerful tensile load. High wear comfort. Ideal accessory for name badges and ID cards. Fabric strap with white STAFF imprint.

See full description
Specifications for STAFF Fabric Strap, With Snap Hook, Pack Of 20, Black
  • Material
    Fabric
  • Pack Quantity
    20
  • Colour
    Black
  • Width
    20mm
  • Length
    440mm
  • Supplied
    Assembled
  • Product Type
    Fabric Straps for Name Badges

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome