0
1
2
3
4

Textile Lanyard with Badge Reel (Pack of 10) - AA03627

Order Code: ZT1545080S

£15.99 Inc VAT (20%)


Description

Ideal to use with security badges and passes, these Announce Textile Lanyards and Badge Reels are suitable for badges of different sizes. The badge reels extend to 600mm with a lanyard length of 440mm to fit comfortably around your neck with a safety snap clasp to avoid choking and discomfort. Supplied in a pack of 10 black lanyards with badge reels.
For use with security badges and passes
Safety release opens if necklace becomes caught
Width: 20mm
Cord length: 440mm
Colour: Black
Pack of 10

See full description
Specifications for Textile Lanyard with Badge Reel (Pack of 10) - AA03627
  • MFR Part No.
    AA03627
  • Weight
    0.1651kg
  • Pack Quantity
    10
  • Colour
    Black
  • Material
    Textile
  • Width
    20mm