Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Reception Essentials
Universal Fit ID Yellow
By Portwest
Order Code:
ZT1077436S
£12.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£12.99
0%
5 - 9
£12.47
4%
10 - 19
£11.95
8%
20 +
£11.43
12%
1
Add to basket
Get it by
Fri, 22nd Nov
In Stock
GBP
12.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/reception-essentials/universal-fit-id-yellow/p/ZT1077436S
Add to quotation
View all Reception Essentials
Description
Universal Fit ID Yellow
Tags:
#BulkDiscount
Specifications
Specifications for Universal Fit ID Yellow
Pack Quantity
1
Colour
Yellow
MFR Part No.
ID13YER
Width
28cm
Height
15cm
Length
43cm
Weight
0.03kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome