Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Reception Essentials
Visitor Badge 60x90mm Transparent (Pack of 50) 999108008
By Durable
Order Code:
ZT1541185S
£40.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£40.99
0%
5 - 9
£38.53
6%
10 +
£36.07
12%
1
Add to basket
Get it in
10-14
working days
Available
GBP
40.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/reception-essentials/visitor-badge-60x90mm-transparent-pack-of-50-999108008/p/ZT1541185S
Add to quotation
View all Reception Essentials
Description
Durable Visitor Badge 60x90mm Transparent (Pack of 50) 999108008
Tags:
#BulkDiscount
Specifications
Specifications for Visitor Badge 60x90mm Transparent (Pack of 50) 999108008
Depth
280mm
Height
106mm
Width
91mm
Colour
Transparent
Material
Plastic
Type
Badges
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome