VISITOR BADGE Name Badge, On A4 Sheet, Pack Of 100, HxW 97 X 86mm, White

Order Code: ZT2692073S

£159.99 Inc VAT (20%)


Description

VISITOR BADGE name badge, on A4 sheet, pack of 100, HxW 97 x 86 mm, white. Supplied = assembled. Height = 97 mm. Width = 86 mm. Material = paper, film. Colour = white. Scope of delivery = pack of 100 on A4 sheets. Product type = name badges, adhesive. With EURO perforations on the top for attaching e.g. to a lanyard. Ideal for visitors' ID cards at in-house exhibitions and other events. Easy to label using the free-of-charge DURAPRINT software with database function. Uncomplicated and fast: at events with large numbers of participants in particular, name badges that are easy to use are in demand. Name badge on an A4 sheet: simply peel off and stick the front and back together. Sheets of paper can be printed with an invitation or agenda (laser printer only) and be sent to participants with the name badge in advance. Matt film ensures stability and makes the badge tear resistant, so that no additional sleeve is required.

See full description
Specifications for VISITOR BADGE Name Badge, On A4 Sheet, Pack Of 100, HxW 97 X 86mm, White
  • Pack Quantity
    100
  • Material
    Paper, Film
  • Colour
    White
  • Product Type
    Name Badges, Adhesive
  • Width
    86mm
  • Height
    97mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome