Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Storage & Organisation
Reception Essentials
Visitor Badge with Strap 60x90mm Clear (Pack of 25) 8147/19
By Durable
Order Code:
ZT1541111S
£61.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£61.99
0%
5 +
£59.51
4%
1
Add to basket
Buy Now
Get it in
5-7
working days
Available
GBP
61.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/reception-essentials/visitor-badge-with-strap-60x90mm-clear-pack-of-25-8147-19/p/ZT1541111S
Add to quotation
View all Reception Essentials
Description
Durable Visitor Badge with Strap 60x90mm Clear (Pack of 25) 8147/19
Tags:
#BulkDiscount
Specifications
Specifications for Visitor Badge with Strap 60x90mm Clear (Pack of 25) 8147/19
Pack Quantity
25
MFR Part No.
DB814719
Depth
92mm
Height
92mm
Width
94mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome