VISITOR Fabric Strap, With Snap Hook, Pack Of 20, Red

Order Code: ZT2692019S

£99.99 Inc VAT (20%)


Description

VISITOR fabric strap, with snap hook, pack of 20, red. Supplied = assembled. Length = 440 mm. Width = 20 mm. Colour = red. Material = fabric. Model = fabric strap with spring hook. Product type = fabric straps for name badges. With a snap hook, ideal as a lanyard or as a strap for name badges or ID card holders. With a safety lock, opens when subjected to a powerful tensile load. High wear comfort. Ideal accessory for name badges and ID cards. Fabric strap with white VISITOR imprint.

See full description
Specifications for VISITOR Fabric Strap, With Snap Hook, Pack Of 20, Red
  • Pack Quantity
    20
  • Material
    Fabric
  • Colour
    Red
  • Product Type
    Fabric Straps for Name Badges
  • Length
    440mm
  • Width
    20mm
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome