Visitors Name Badge

Order Code: ZT3079116S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Colour: Clear.
Finish: Plastic.
Height mm: 75.
Length mm: 40.
Material: Plastic/metal.
Pack Quantity: 25.
Type: Pin badge.
Width mm: 3.With plastic clip Clear with inserts. 55 x 90 mm. Pack of 25.

See full description
Specifications for Visitors Name Badge
  • Colour
    Transparent
  • Material
    Plastic/Metal
  • Pack Quantity
    25
  • Length
    40mm
  • Height
    75mm
  • Width
    3mm
  • Finish
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome