A4 Folder With Plastic Surface, Spine Width 80mm, Pack Of 20, Green

Order Code: ZT2708550S

£149.99 Inc VAT (20%)


Description

A4 folder with plastic surface, spine width 80 mm, pack of 20, green. Supplied = assembled. Spine width = 80 mm. Colour = green. For format = A4. Product type = files. With plastic surface. Spine and cover laminated with easy care plastic film. Grip hole, space-saving slot, label on spine can be replaced.

Specifications for A4 Folder With Plastic Surface, Spine Width 80mm, Pack Of 20, Green
  • Pack Quantity
    20
  • Product Type
    Files
  • Colour
    Green
  • Supplied
    Assembled
  • Suitable For
    A4
  • Spine Width
    80mm