Durable 30 Report File 3mm A4 Black (Pack 25) 220001

Order Code: ZT2119338S

£44.99 Inc VAT (20%)


Description

Durable Duraclip 30 Report File 3mm A4 Black (Pack 25) 220001 The original DURACLIPÆ file made of PVC plastic with a special sprung steel clip. Ideal for presentations, filing, quotations, conference / seminar notes and reports. The DURACLIPÆ 30 folder has a capacity of 30 A4 sheets, a transparent front cover and coloured back and spine. Simply pull out the clip, insert the documents and push back the clip - simple! The unique sprung steel clip adjusts itself to the number of sheets.

See full description
Specifications for Durable 30 Report File 3mm A4 Black (Pack 25) 220001
  • Material
    PVC
  • Size
    A4
  • Capacity
    30 Sheets
  • Product Type
    Clip Files
  • Colour
    Black
  • Front Cover
    Clear
  • Spine Width
    3mm
  • Weight
    44.6g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome