Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Office Supplies & Packaging
Filing & Organisation
Filing
Report Files
Spiral Files Foolscap Red (Pack of 25) 3008
By Europa
Order Code:
ZT1543674S
£44.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
44.99
https://www.zoro.co.uk/shop/office-supplies-and-packaging/report-files/spiral-files-foolscap-red-pack-of-25-3008/p/ZT1543674S
Add to quotation
View all Report Files
Description
Exacompta Europa Spiral Files Foolscap Red (Pack of 25) 3008
Specifications
Specifications for Spiral Files Foolscap Red (Pack of 25) 3008
Depth
385mm
Width
370mm
Height
385mm
Pack Quantity
25
Weight
2.18kg
MFR Part No.
GH03008
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome