311 Lumocolor Non-permanent Universal Pen Superfine Yellow (Pack of 10)

Order Code: ZT4272371S

£10.99 Inc VAT (20%)

Currently unavailable

Description

The Lumocolor® Non-Permanent Pens are a versatile solution for writing on nearly any surface, from overhead projectors to glass and plastic. With vibrant, fast-drying, water-soluble ink, these pens ensure sharp, smudge-free results and can be effortlessly wiped clean with a damp cloth. The superfine 0.4mm tip offers precise, detailed lines, making them perfect for both presentations and creative work. Built with a durable polypropylene barrel and cap, they are designed for long-lasting use and are airplane-safe, preventing leaks during travel. The ink is lightfast, ensuring your work stays bold and clear. Refillable and eco-conscious, these pens are housed in 97% recycled plastic, offering a blend of performance, reliability, and sustainability. Available in a range of colours for every need.

Features and Benefits
• Versatile for use on multiple surfaces, including glass and plastic
• Vibrant, water-soluble ink for smudge-free results
• Superfine 0.4mm tip for precise and detailed writing
• Fast-drying ink ensures quick, clean application
• Ink wipes clean with a damp cloth for easy corrections
• Durable polypropylene barrel and cap for long-lasting use
• Airplane-safe design prevents leaks during travel
• Lightfast ink for lasting clarity
• Refillable for eco-conscious sustainability
• Made with 97% recycled plastic for an environmentally friendly option

Typical Applications
• Overhead transparencies
• CDs
• Glass
• Plastic

See full description
Specifications for 311 Lumocolor Non-permanent Universal Pen Superfine Yellow (Pack of 10)
  • Ink Colour
    Yellow
  • Line Width
    0.4
  • MFR Part No.
    311-1
  • Tip Size
    Fine
  • Pen Type
    Non Permanent
  • Nib Size
    0.4
  • Series
    311
  • Refill Type
    Non-Refillable
  • Retractable
    No
  • Type
    OHP Marker
  • Nib Style
    Bullet
  • Cap Off Time
    2 Days
  • Attachment Type
    Clip

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome