744789000 Gel Impact R/B/Point Pen 1.0MM Blue (Pack-12)

Order Code: ZT1049252X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.495%
10 +£26.9910%


Description

The Uni-ball Gel Impact Rollerball Pen combines style with functionality, featuring a sleek silver plastic barrel and a transparent window for easy ink level monitoring. Equipped with a robust 1mm tip, it produces a bold 0.6mm line, ideal for clear and impactful writing. The gel ink is designed for durability, offering resistance to fading, water, and tampering, ensuring your writing remains secure and legible. The ergonomic rubber grip enhances comfort during extended use, while the cap with a sturdy pocket clip provides convenience and portability. Refillable with UMR10 gel ink, this pen delivers ultra-smooth writing with consistent ink flow. These pens are perfect for everyday use in schools and offices, making them a reliable choice for various writing needs.

Features and Benefits
• Sleek silver plastic barrel with a transparent window for ink level visibility
• Robust 1mm tip produces a bold 0.6mm line for clear writing
• Gel ink is fade-resistant, water-resistant, and tamper-proof
• Ergonomic rubber grip ensures comfort during prolonged use
• Cap includes a sturdy pocket clip for easy portability
• Refillable with UMR10 gel ink for extended use
• Ultra-smooth ink flow for consistent, fluid writing
• Ideal for everyday use in schools and offices

See full description
Specifications for 744789000 Gel Impact R/B/Point Pen 1.0MM Blue (Pack-12)
  • Tip Size
    Broad
  • Refill Type
    Non-Refillable
  • MFR Part No.
    MI92827
  • Line Width
    0.6mm
  • Retractable
    Non-Retractable
  • Pen Type
    Permanent
  • Ink Colour
    Blue
  • Product Type
    Ballpoint & Rollerball Pens
  • Colour
    Blue
  • Ink Type
    Gel Ink
  • Barrel Colour
    Silver/Black
  • Nib Size
    1.0mm
  • Barrel Feature
    Rubber Grip