0
1

E-1800/3 S ProfiPen Set Black

Order Code: ZT4791620S

£8.99 Inc VAT (20%)


Description

The Edding e-1800 profipen is the ultimate tool for precision in creative applications. Whether you're working on technical drawings, sketches, hand lettering, or using stencils, this pen delivers reliable results. Filled with waterproof, lightfast pigment ink, the Edding e-1800 ensures your work remains intact over time. Equipped with a steel clip for easy attachment to a pocket, this pen is perfect for both office and home use. Featuring a high-quality metal-encased tip, it offers a choice of line widths ranging from 0.1 to 0.5 mm, catering to your specific needs with precision and finesse.

Features and Benefits
• Micro liner for precise writing and fine-lined sketching on light-coloured paper
• Pack contains 3 profipens in black (0.1mm. 0.3mm and 0.5mm)
• Smudge-resistant, waterproof ink for technical drawing

Typical Applications
• Suitable for office, school, college, and everyday use

See full description
Specifications for E-1800/3 S ProfiPen Set Black
  • Type
    Fineliner
  • Series
    E-1800
  • Nib Size
    0.1-0.5mm
  • Size
    0.1-0.5mm
  • Tip Size
    0.1-0.5mm
  • MFR Part No.
    4-1800-3
  • Ink Colour
    Black
  • Pen Type
    Microliner
  • Retractable
    No
  • Nib Style
    Microliner
  • Ink Type
    Permanent
  • Attachment Type
    Clip
  • Refill Type
    Not Refillable
  • Grip
    Yes
  • Barrel Colour
    Black
  • Body Material
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome