E-2185/7 S Gel Roller Set Standard

Order Code: ZT4791590S

£6.99 Inc VAT (20%)


Description

The Edding e-2185 Gel Rollerball Pen offers precise, smooth-flowing writing on paper and card with its highly opaque ink. Featuring a comfortable non-slip rubber grip, robust metal-cased nibs, and an extra-fine metal tip for durability and precision, the Edding e-2185 ensures a superior writing experience. The cap includes a handy clip and fits on the end of the barrel.

Features and Benefits
• Comfortable gel pen grip
• Comes in sets of 7, 5 and 3
• Quick-drying, water-based rollerball gel ink

Typical Applications
• Ideal for bullet journaling, drawing, and writing in bright colours

See full description
Specifications for E-2185/7 S Gel Roller Set Standard
  • Tip Size
    0.7mm
  • MFR Part No.
    4-2185-7099
  • Nib Size
    0.7mm
  • Series
    E-2185
  • Ink Colour
    Green
    Pink
    Blue
    Red
    Light Blue
    Purple
    Black
  • Type
    Gel Pen
  • Pen Type
    Gel roller pen
  • Retractable
    No
  • Nib Style
    Roller ball
  • Attachment Type
    Clip
  • Ink Type
    Permanent
  • Refill Type
    Not Refillable
  • Grip
    Yes
  • Body Material
    Plastic
  • Barrel Colour
    Assorted