Energel XM Retract. Liquid Gel Pen BL77 Red (12)

Order Code: ZT1049111X

£20.99 Inc VAT (20%)

Currently unavailable

Description

These BL77 EnerGel XM Retractable Liquid Gel Pens deliver an exceptional writing experience with their 0.7mm conical tip, creating precise 0.35mm lines. Their quick-drying, smudge-proof EnerGel ink ensures flawless, mess-free writing, and are perfect for both left- and right-handed users. Designed with a sleek, modern metallic-look barrel and a latex-free, grooved rubber grip, it offers unbeatable comfort for long writing sessions. The convenient push-button retractable nib and sturdy metal pocket clip make it ideal for on-the-go use. Eco-friendly and refillable, with 54% recycled materials, this pen combines elegance, performance, and sustainability.

Features and Benefits
• A 0.7mm conical tip offers sharp, accurate 0.35mm lines for crisp, detailed writing
• Fast-drying, smear-resistant EnerGel ink provides a clean, effortless writing experience, suitable for both left- and right-hand users
• The sleek metallic barrel gives the pen a sophisticated, modern aesthetic
• Ergonomically designed latex-free grip with textured grooves ensures comfortable handling during prolonged use
• Retractable nib with a push-button mechanism for easy access, and a strong metal clip for secure portability
• Refillable and environmentally conscious, reducing waste while extending pen life
• Ideal for daily use, offering a blend of style, functionality, and sustainability

See full description
Specifications for Energel XM Retract. Liquid Gel Pen BL77 Red (12)
  • MFR Part No.
    BL77-BO
  • Refill Type
    Non-Refillable
  • Pen Type
    Permanent
  • Tip Size
    Fine
  • Line Width
    0.35mm
  • Retractable
    Retractable
  • Ink Colour
    Blue
  • Type
    Rollerball Pen
  • Nib Size
    0.7mm
  • Series
    EnerGel XM BL77
  • Attachment Type
    Clip
  • Ink Type
    Permanent
  • Grip
    Yes
  • Body Material
    Plastic
  • Barrel Colour
    Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome