Eye Needlepoint Bk2

Order Code: ZT4792353S

£20.99 Inc VAT (20%)


Description

Do you know someone who likes to write small and precise? The uni-ball Eye Needle is made for people who wish to fill every bit of their pages with tiny text. While this needle tip can create refined, delicate writing, its no wimp. The 0. 5mm nib may be fine, but its strong needle tip can withstand heavy pressure without bending or breaking. Plus the Eyes smooth-flowing solid pigment ink makes writing legible at practically any size. This is a discerning, thoughtful choice for a someone who loves to write down their thoughts and make little notes. As youd expect from this much loved pen, the Eyes ink is water resistant, fade-free and tamper proof, making it an excellent choice for short notes, important documents or lengthy written projects. A smashing all-rounder for those who take pride in their neat and tidy script. Available in black, blue and red with matching barrel colour.

See full description
Specifications for Eye Needlepoint Bk2
  • Colour
    Black
  • Pen Type
    Rollerball Pens
  • Ink Type
    Liquid Ink
  • Barrel Colour
    Black
  • Product Type
    Ballpoint & Rollerball Pens
  • Line Width
    0.4mm Line
  • Tip Size
    Fine Point
  • Nib Size
    0.5mm