G-Tec Micro 0.4 Rollerball Pen Blue Pack of 12 BL-GC403

Order Code: ZT1049369X

£39.99 Inc VAT (20%)
£41.994.5% off


Description

The Pilot G-TEC Micro Rollerball Pen is designed for precision writing and detailed work. It features smooth gel ink and an extra fine 0.4mm needle tip, producing a crisp 0.2mm line width. Ideal for detailed annotation, technical drawing, and other tasks requiring precision, the vivid, dense ink ensures a professional, high-quality finish every time.

Features and Benefits
• Extra fine 0.4mm needle tip provides a 0.2mm line width for detailed work
• Gel ink ensures smooth writing with dense, vivid colour
• Ideal for technical drawing, annotation, and fine-writing tasks
• Plastic barrel is robust and durable

See full description
Specifications for G-Tec Micro 0.4 Rollerball Pen Blue Pack of 12 BL-GC403
  • Retractable
    Non-Retractable
  • Pen Type
    Permanent
  • Refill Type
    Non-Refillable
  • Ink Colour
    Blue
  • Line Width
    0.4mm
  • MFR Part No.
    PI13621
  • Tip Size
    Fine
  • Ink Type
    Gel Ink
  • Product Type
    Ballpoint & Rollerball Pens
  • Barrel Colour
    Tinted
  • Colour
    Blue
  • Barrel Feature
    Ribbed Grip