G-Tec Micro Rollerball Needle Pen Black, Pack of 12 BLGC401

Order Code: ZT1549321S

£36.99 Inc VAT (20%)


Description

This Pilot G-TEC Micro Rollerball Pen contains gel ink for smooth writing and features an extra fine 0.4mm needle tip for a 0.2mm line width. Ideal for detailed annotation, technical drawing and more, the gel ink produces vivid, dense colour for a professional finish. This pack contains 12 pens with black ink.
G-TEC Micro rollerball pen for detailed, controlled use
Gel ink for smooth writing
Ergonomic rubber grip
Extra fine 0.4mm nib for a 0.2mm line width
Transparent barrel for visibility
Ink colour: Black
Pack of 12

See full description
Specifications for G-Tec Micro Rollerball Needle Pen Black, Pack of 12 BLGC401
  • MFR Part No.
    PI13619
  • Nib Size
    0.4mm
  • Pack Quantity
    12
  • Line Width
    0.2mm
  • Product Type
    Micro Rollerball Pen
  • Ink Colour
    Black
  • Barrel Colour
    Transparent
  • Colour
    Black